Zoro Homepage

Hole Plug, Hole D 5/16 In, Blk, PK25

  • Mfr # 1ELU4

  • Zoro # G0990123


product price: $5.89
/pk 25, $0.24/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.06 in
Head Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELU4
Zoro #
G0990123
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.06 in
Head Dia.
0.375 in
Thickness
0.312 in
Hole Dia.
5/16 in
For Hole Diameter
0.31 in
Overall Thickness
0.31 in
Head Diameter
0.38 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Locking
Locking
Hardness
M71(R113)
Product Type
Hole Plug
Shape
Round
Count
25
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 5/16 In, Head Dia 0.375 In, Thickness 0.312 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.