Zoro Homepage

Hole Plug, Hole D 5/8 In, Blk, PK25

  • Mfr # 1ELV5

  • Zoro # G1364711


product price: $4.79
/pk 25, $0.19/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.13 in
Head Dia.
0.718 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELV5
Zoro #
G1364711
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.13 in
Head Dia.
0.718 in
Thickness
0.406 in
Hole Dia.
5/8 in
Head Diameter
0.72 in
For Hole Diameter
0.63 in
Overall Thickness
0.41 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Hole Plug
Shape
Round
Locking
Locking
Hardness
M71(R113)
Count
25

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 5/8 In, Head Dia 0.718 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.