Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Plug, Hole D 7/8 In, Blk, PK25

  • Mfr # 1ELW4

  • Zoro # G3303921


product price: $4.49
/pk 25, $0.18/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.13 in
Head Dia.
1.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELW4
Zoro #
G3303921
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.13 in
Head Dia.
1.016 in
Thickness
0.453 in
Hole Dia.
7/8 in
Head Diameter
1.02 in
Overall Thickness
0.45 in
For Hole Diameter
0.88 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Temp. Range (F)
-40 to +250
Rockwell Hardness
M71(R113)
Hardness
M71(R113)
Locking
Locking
Count
25
Shape
Round
Operating Temperature - Minimum
-40 Degrees F
Product Type
Hole Plug
Operating Temperature - Maximum
250 Degrees F

Description

Hole Plug, Locking, Heat Stabilized Nylon, Color Black, For Panel Thickness 0.016 In. to 0.125 In., Head Dia. 1.016 In., Hole Dia. 7/8 In., Rockwell Hardness M71(R113), Temp. Range (F) -40 to +250, Thickness 0.453 In., Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.