Brass Hollow Square Head Plug, Male NPT

  • Mfr # ZUSA-PF-10739
  • Zoro # G800425093
product price: 
$
55.99
/ea

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Temp. Range
-20 Degrees to 150 Degrees F
Overall Length
1 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10739
Zoro #
G800425093
UPC #
193005118259
Country of Origin
Thailand

Dimensions

Overall Length
1 7/16 in
Nominal Pipe Size
2 in
Hex Size
1 5/16 in
Thread Size
2"-11.5
Wire Rope Length
1 7/16 in
Length
1 7/16 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Item
Plug
Temp. Range
-20 Degrees to 150 Degrees F
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Low Lead Compliance Level
Certified
Thread Sealant Type
PTFE
Class
Class 125
Low Lead Certified Standard
NSF 61; NSF 372
Includes Pre-Applied Thread Sealant
Yes
Plug Construction
Cored
Magnetic
No
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Plug Drive Style
Square
Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Maximum Operating Temperature
150 Degrees F
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Material Grade
C89833
Color
Gold
Wire Color
Gold

Description

Hollow Square Head Plug, 2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 7/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews