Brass Hollow Square Head Plug, Male NPT

  • Mfr # ZUSA-PF-10741
  • Zoro # G800425116
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Overall Length
1 15/16 in
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10741
Zoro #
G800425116
UPC #
193005118327
Country of Origin
Thailand

Dimensions

Overall Length
1 15/16 in
Nominal Pipe Size
3 in
Hex Size
1 11/16 in
Thread Size
3"-8
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Item
Plug
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 150 Degrees F
Includes Seal
No
Plug Construction
Cored
Magnetic
No
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
Yes
Class
Class 125
Thread Sealant Type
PTFE
Low Lead Certified Standard
NSF 61; NSF 372
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
125 psi @ 72 Degrees F
Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
8
Material Grade
C89833
Maximum Operating Temperature
150 Degrees F
Color
Gold
Plug Drive Style
Square
Wire Color
Gold

Description

Plug, 3 in Nominal Pipe Size, Brass, Not Applicable, C89833, Class Class 125, For Pipe Schedule Schedule 40, Threaded, 1 15/16 in Overall Length, 125 psi @ 72 Degrees F Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 3 In.-8, Magnetic No, Gold

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews