Brass Hollow Square Head Plug, Male NPT

  • Mfr # ZUSA-PF-10733
  • Zoro # G600425125
product price: 
$
12.59
/ea

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10733
Zoro #
G600425125
UPC #
193005118129
Country of Origin
Thailand

Dimensions

Overall Length
23/32 in
Nominal Pipe Size
3/8 in
Hex Size
7/16 in
Thread Size
3/8"-18
Wire Rope Length
23/32 in
Length
23/32 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Item
Plug
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 150 Degrees F
Plug Construction
Cored
Class
Class 125
Thread Sealant Type
PTFE
Includes Seal
No
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
Yes
Magnetic
No
Low Lead Certified Standard
NSF 61; NSF 372
Thread Type
NPT
Fitting Side A Pipe Threading
18
Color
Gold
Plug Drive Style
Square
Material Grade
C89833
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
125 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Wire Color
Gold

Description

Plug, 3/8 in Nominal Pipe Size, Brass, Not Applicable, C89833, Class Class 125, For Pipe Schedule Schedule 40, Threaded, 23/32 in Overall Length, 125 psi @ 72 Degrees F Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Magnetic No, Gold

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews