Zoro Homepage

Honeycomb Sheets, 40" x 48" x 2", Kraft

  • Mfr # 56EC55

  • Zoro # G0213336


product price: $27.29
/ea
Sold in multiples of 20 for $545.80
Item requires special delivery charges. A $11.50 per item surcharge will be applied.

Key Features

Length
48 in
Width
40 in
Material
Corrugated Cardboard
Post-Consumer Recyclability
100 %
Wall Type
Honeycomb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56EC55
Zoro #
G0213336
UPC #
841436086776
Country of Origin
United States

Dimensions

Length
48 in
Width
40 in
Thickness
2 in

Details

Item
Corrugated Pads
Material
Corrugated Cardboard
Post-Consumer Recyclability
100 %
Wall Type
Honeycomb
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Honeycomb, Width 40 in, Length 48 in, Thickness 2 in, Board Test Not Applicable, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.