Zoro Homepage

Honeycomb Sheets, 48" x 96" x 2", Kraft

  • Mfr # 56EC57

  • Zoro # G0213354


product price: $54.15
/ea
Sold in multiples of 20 for $1,083.00
Item requires special delivery charges. A $5.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
48 in
Color
Kraft
Post-Consumer Recyclability
100 %
Material
Corrugated Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56EC57
Zoro #
G0213354
UPC #
841436086790
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Thickness
2 in

Details

Item
Corrugated Pads
Color
Kraft
Post-Consumer Recyclability
100 %
Material
Corrugated Cardboard
Wall Type
Honeycomb
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Honeycomb, Width 48 in, Length 96 in, Thickness 2 in, Board Test Not Applicable, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.