Hook-and-Loop Fastener, Black, Roll
Mfr # FRSBL100-50
Zoro # G012041050
product price: $22.29
/eaKey Features
Shear Strength
22.7 lbf/sq in
Color
Black
Operating Temperature - Maximum
392 Degrees F
Overall Length
150 ft
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRSBL100-50
Zoro #
G012041050
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
150 ft
Mated Thickness
0.082 in
Overall Width
1 in
Details
Item
Hook-and-Loop Fastener
Shear Strength
22.7 lbf/sq in
Color
Black
Operating Temperature - Maximum
392 Degrees F
Material
Nylon
Resistance Properties
Fire Resistant
Standards
FAR 25.853, FMVSS302, ISO 9001, Military Specification AA55126C, REACH Compliant, RoHS Compliant, UL 94 V2
Bonding Type
Sew-On
Shape
Roll
Count
1
For Location
Indoor/Outdoor
For Industry
Aviation and Transportation, Industrial
Hook-and-Loop Type
Loop
Product Type
Hook-and-Loop Fastener
Description
Hook-and-Loop Fastener, Color Black, Shear Strength 22.7 lbf/sq in, Adhesive Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.