Hook-and-Loop Fastener, Black, Roll
Mfr # FRSBL112-50
Zoro # G812041038
product price: $35.15
/eaKey Features
Shear Strength
34.05 lbf/sq in
Color
Black
Resistance Properties
Fire Resistant
Count
1
Bonding Type
Sew-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRSBL112-50
Zoro #
G812041038
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1 1/2 in
Mated Thickness
0.082 in
Overall Length
150 ft
Details
Item
Hook-and-Loop Fastener
Shear Strength
34.05 lbf/sq in
Color
Black
Resistance Properties
Fire Resistant
Count
1
Bonding Type
Sew-On
For Location
Indoor/Outdoor
Hook-and-Loop Type
Loop
Standards
FAR 25.853, FMVSS302, ISO 9001, Military Specification AA55126C, REACH Compliant, RoHS Compliant, UL 94 V2
For Industry
Aviation and Transportation, Industrial
Shape
Roll
Product Type
Hook-and-Loop Fastener
Material
Nylon
Operating Temperature - Maximum
392 Degrees F
Description
Hook-and-Loop Fastener, Color Black, Shear Strength 34.05 lbf/sq in, Adhesive Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.