Hook-and-Loop Fastener, Black, Roll
Mfr # SBH100-50
Zoro # G912041037
product price: $22.39
/eaKey Features
Shear Strength
22.7 lbf/sq in
Color
Black
Resistance Properties
Fire Resistant
Shape
Roll
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBH100-50
Zoro #
G912041037
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Mated Thickness
0.077 in
Overall Width
1 in
Overall Length
150 ft
Details
Item
Hook-and-Loop Fastener
Shear Strength
22.7 lbf/sq in
Color
Black
Resistance Properties
Fire Resistant
Shape
Roll
Material
Nylon
Bonding Type
Sew-On
For Industry
Industrial, Healthcare, Aviation and Transportation
Hook-and-Loop Type
Hook
Count
1
Standards
ISO 9001, Military Specification AA55126C, REACH Compliant, RoHS Compliant
For Location
Indoor/Outdoor
Product Type
Hook-and-Loop Fastener
Description
Hook-and-Loop Fastener, Color Black, Shear Strength 22.7 lbf/sq in, Adhesive Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.