Zoro Homepage

Hook-and-Loop Fastener, Black, Roll

  • Mfr # SBL112-50

  • Zoro # G012041029


product price: $34.39
/ea

Key Features

Shear Strength
34.05 lbf/sq in
Color
Black
Hook-and-Loop Type
Loop
Count
1
Mated Thickness
0.082 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL112-50
Zoro #
G012041029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mated Thickness
0.082 in
Overall Width
1 1/2 in
Overall Length
150 ft

Details

Item
Hook-and-Loop Fastener
Shear Strength
34.05 lbf/sq in
Color
Black
Hook-and-Loop Type
Loop
Count
1
Product Type
Hook-and-Loop Fastener
Resistance Properties
Fire Resistant
Shape
Roll
For Industry
Industrial, Healthcare, Aviation and Transportation
Standards
ISO 9001, Military Specification AA55126C, REACH Compliant, RoHS Compliant
Bonding Type
Sew-On
Material
Nylon
For Location
Indoor/Outdoor

Description

Hook-and-Loop Fastener, Color Black, Shear Strength 34.05 lbf/sq in, Adhesive Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.