Hook-and-Loop Fastener, Silver, Roll
Mfr # SSH100
Zoro # G112041035
product price: $951.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
24.65 lbf/sq in
Color
Silver
Shape
Roll
Resistance Properties
Corrosion Resistant, Fire Resistant
Product Type
Hook-and-Loop Fastener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSH100
Zoro #
G112041035
UPC #
-
Country of Origin
Germany
Dimensions
Mated Thickness
0.079 in
Overall Length
82 1/2 ft
Overall Width
1 in
Details
Item
Hook-and-Loop Fastener
Shear Strength
24.65 lbf/sq in
Color
Silver
Shape
Roll
Resistance Properties
Corrosion Resistant, Fire Resistant
Product Type
Hook-and-Loop Fastener
Material
Aramid/Stainless Steel
Bonding Type
Sew-On
For Location
Indoor/Outdoor
Count
1
Hook-and-Loop Type
Hook
Standards
FAR 25.853, FMVSS302, ISO 9001, REACH Compliant, RoHS Compliant
For Industry
Aviation and Transportation
Operating Temperature - Maximum
455 Degrees F
Description
Hook-and-Loop Fastener, Color Silver, Shear Strength 24.65 lbf/sq in, Adhesive Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.