Hook-and-Loop Fastener, Silver, Roll
Mfr # SSL100
Zoro # G212041034
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
24.65 lbf/sq in
Color
Silver
Shape
Roll
Standards
FAR 25.853, FMVSS302, ISO 9001, REACH Compliant, RoHS Compliant
For Industry
Aviation and Transportation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSL100
Zoro #
G212041034
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
1 in
Overall Length
82 1/2 ft
Mated Thickness
0.098 in
Details
Item
Hook-and-Loop Fastener
Shear Strength
24.65 lbf/sq in
Color
Silver
Shape
Roll
Standards
FAR 25.853, FMVSS302, ISO 9001, REACH Compliant, RoHS Compliant
For Industry
Aviation and Transportation
Hook-and-Loop Type
Loop
For Location
Indoor/Outdoor
Bonding Type
Sew-On
Operating Temperature - Maximum
455 Degrees F
Resistance Properties
Corrosion Resistant, Fire Resistant
Count
1
Product Type
Hook-and-Loop Fastener
Material
Aramid
Description
Hook-and-Loop Fastener, Color Silver, Shear Strength 24.65 lbf/sq in, Adhesive Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.