Zoro Homepage

Hook-and-Loop Fastener, White, Roll

  • Mfr # SWH200-50

  • Zoro # G912041020


product price: $44.79
/ea

Key Features

Shear Strength
45.4 lbf/sq in
Color
White
Resistance Properties
Fire Resistant
Bonding Type
Sew-On
Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWH200-50
Zoro #
G912041020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
150 ft
Overall Width
2 in
Mated Thickness
0.077 in

Details

Item
Hook-and-Loop Fastener
Shear Strength
45.4 lbf/sq in
Color
White
Resistance Properties
Fire Resistant
Bonding Type
Sew-On
Count
1
Product Type
Hook-and-Loop Fastener
Standards
ISO 9001, Military Specification AA55126C, REACH Compliant, RoHS Compliant
Material
Nylon
Shape
Roll
For Industry
Industrial, Healthcare, Aviation and Transportation
For Location
Indoor/Outdoor
Hook-and-Loop Type
Hook

Description

Hook-and-Loop Fastener, Color White, Shear Strength 45.4 lbf/sq in, Adhesive Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.