Hook-and-Loop Sanding Disc, 5" Dia, 5 Hole, Aluminum Oxide, 100 Grit, Coated Type, B0912DO
Mfr # 05539520314
Zoro # G4570391
product price: $39.69
/pk 100, $0.40/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05539520314
Zoro #
G4570391
UPC #
055395203147
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
5 Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Series
B0912DO
Disc Backing Material
Paper
Backing Weight
B
Color
Red
Abrasive Grade
Medium
Abrasive Grit
100 / P100
Backing Material
Paper
Coating Coverage
Open
Number of Vacuum Holes
5
Resistance Properties
Load
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 5, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.