Hook-and-Loop Sanding Disc, 6" Dia, 6 Hole, Aluminum Oxide, 600 Grit, Coated Type, B0912DO
Mfr # 05539520320
Zoro # G4570793
product price: $54.49
/pk 100, $0.54/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
6 Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05539520320
Zoro #
G4570793
UPC #
055395203208
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Overall Diameter
6 in
Details
Vacuum Hole Design
6 Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
600
Abrasive Type
Coated
Backing Weight
B
Disc Backing Material
Paper
Series
B0912DO
Color
Red
Abrasive Grit
360 / P600
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Extra Fine
Backing Material
Paper
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
6
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P600, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes 6, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.