Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1855-90
Zoro #
G4117635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 1/4 in
Overall Width
3 3/4 in
Overall Height
2 5/8 in
Details
Color
Black
Material
polypropylene
Cart Product Grouping
Cart Accessory
For Use With
32, 44 or 55 gal Trash Container
Item
Hook
Description
Hook, Color Black, Overall Height 2 5/8 in, Overall Length 7 1/4 in, Overall Width 3 3/4 in, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.