Zoro Homepage

Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W

  • Mfr # 1RCE2

  • Zoro # G0906017


product price: $2.89
/ea
Sold in multiples of 2 for $5.78

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCE2
Zoro #
G0906017
UPC #
190735410844
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
3 1/4 in
Hook Base Width
3/4 in
Thread Length
3 1/4 in
Overall Length
10 in
Height
3-1/4"
Length
10"
Width
3/4"
Overall Width
3/8 in
Hook Inside Height
3/4 in
Overall Depth
10 in
Shaft Diameter
5/16 in
Overall Height
10 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Zinc
Working Load Limit
115 lb
Projection
6 in
Color
Silver
Hook Eye Inside H
3/4 in
Weight
146
Hardware
Included
Includes
Nuts
Item
Hook
Hook Type
Hook
Finish
Zinc Plated
Material
Steel
Points Per Hook
1
For Use With
Coats, Hats
Weight Capacity
115 lb
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Base Shape
No Base
For Materials
Wood
Includes Hardware
Hardware Included
Thread Type
Machine
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
Count
1
Product Type
Hook

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 115 lb, Hook Height 3 1/4 in, Hook Base Width 3/4 in, Projection 6 in, Silver, Hook Eye Inside H 3/4 in, Thread Size Not Applicable, Weight 146, Thread Length 3 1/4 in, Includes Nuts, Hardware Included, Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.