Zoro Homepage

Hook Magnet, Neodymium, 40 Lb

  • Mfr # 3DXY3

  • Zoro # G1454126


product price: $16.39
/ea

Key Features

Material
Metal
Color
Silver
Hook Type
Hook
Hook Height
1 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXY3
Zoro #
G1454126
UPC #
-
Country of Origin
China

Dimensions

Hook Height
1 in
Depth
1/4 in
Hook Base Width
1 3/8 in
Thread Size
#6-32
Base Dia.
1.42 in
Thread Length
1/4 in
Overall Height
1 1/4 in
Overall Width
1 13/32 in
Overall Depth
1/4 in
Hook Inside Width
3/8 in
Hook Inside Height
1 in
Base Diameter
1 13/32 in

Details

Item
Hook
Material
Metal
Color
Silver
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
40 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
1 1/4 in
Hook Finish
Chrome
Mounting
Magnetic
Weight
0.1 lb
Basic Hook Material
Neodymium
Hook Eye Inside H
3/8 in
Finish
Chrome
Hook Eye Inside W
3/8 in
Points Per Hook
1
Includes
Hook
For Use With
Banners, Cables, Decorations, Tools, Signs, Utensils
Points per Hook
1
For Location
Home, Office, School, Workshop
Hooks per Base
1
Thread Type
UNC
Count
1
Product Type
Hook
For Materials
Metal
Base Shape
Circle
Weight Capacity
40 lb

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Chrome, Working Load Limit 40 lb, Hook Height 1 in, Hook Base Width 1 3/8 in, Projection 1 1/4 in, Silver, Hook Eye Inside H 3/8 in, Hook Eye Inside W 3/8 in, Base Dia. 1.42 in, Depth 1/4 in, Thread Size #6-32, Weight 0.1 lb, Thread Length 1/4 in, Includes Hook, Mounting Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.