Shop ZORO SELECT
See all product information
Create Account
Hook, Silver, Metal, 1 1/4 in D
Mfr # 7218
Zoro # G3983314
product price:Â $5.39
/eaKey Features
Material
Metal
Pull Capacity
20 lb
Diameter
2 in
Includes
Non-Scratch Liner
Product Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7218
Zoro #
G3983314
UPC #
095421072187
Country of Origin
China
Dimensions
Diameter
2 in
Height
1-1/4"
Overall Depth
1 1/4 in
Base Diameter
2 1/32 in
Overall Height
2 1/32 in
Overall Width
2 1/32 in
For Surface Thickness - Maximum
5/16 in
Details
Item
Hook
Material
Metal
Pull Capacity
20 lb
Includes
Non-Scratch Liner
Product Type
Hook
Color
Silver
Finish
Chrome
For Location
Garage, Home, School, Workshop
For Materials
Metal
Hooks per Base
1
For Use With
Keys, Lights, Plants, Tools
Count
1
Points per Hook
1
Projection
1 1/4 in
Hook Type
Hook
Weight Capacity
20 lb
Base Shape
Circle
Description
Points per Hook 1, Projection 1 1/4 in, Silver, Thread Size Not Applicable, Thread Length Not Applicable, Includes Non-Scratch Liner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.