Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Steel, 9 in H, White, 50 lb Load Limit

  • Mfr # 39DL14

  • Zoro # G0704238


product price: $4.19
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39DL14
Zoro #
G0704238
UPC #
190735476505
Country of Origin
China

Dimensions

Hook Height
7 7/8 in
Hook Base Width
9 in
Depth
8 in
Overall Height
9 in
Overall Depth
8 in
Base Width
1 in
Base Height
8 in
For Surface Thickness - Maximum
1/8 in
Hook Inside Height
7 7/8 in
Shaft Diameter
1 1/16 in
Overall Width
1 1/16 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Aluminum
Hook Finish
Natural
Working Load Limit
50 lb
Projection
8 in
Color
White
Weight
0.8 lb
Hardware
Not Included
Hook Type
Hook
Finish
Painted
Item
Hook
Material
Steel
For Use With
Bicycles
Count
1
Includes Hardware
Hardware Not Included
For Location
Garage, Warehouse
Product Type
Hook
Weight Capacity
50 lb
Hooks per Base
1
Base Shape
Irregular

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Natural, Working Load Limit 50 lb, Hook Height 7 7/8 in, Hook Base Width 9 in, Projection 8 in, White, Thread Size Not Applicable, Weight 0.8 lb, Thread Length Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.