Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Steel, Zinc, 4in H, 150 lb. Load Limit

  • Mfr # 39DL15

  • Zoro # G0704229


product price: $4.55
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Nail In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39DL15
Zoro #
G0704229
UPC #
190735476512
Country of Origin
China

Dimensions

Hook Height
4 in
Hook Base Width
1 3/4 in
Depth
2 1/8 in
Base Width
2 1/16 in
Shaft Diameter
11/32 in
Hook Inside Width
1 in
Overall Width
2 in
Overall Height
2 in
Overall Depth
2 1/8 in
Hook Inside Height
1 in
Base Height
2 1/16 in

Details

Hook Item
Single Point Hook
Fastening Method
Nail In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Zinc
Working Load Limit
150 lb
Projection
2 1/8 in
Color
White
Hook Eye Inside H
1 in
Hook Eye Inside W
1 in
Weight
0.27 lb
Material
Steel
Finish
Zinc Plated
Hook Type
Hook
Item
Wardrobe Hook
For Use With
Clothing, Coats, Hats, Towels
Count
1
Base Shape
Square
Ligature Resistance
Not Ligature Resistant
Weight Capacity
150 lb
Product Type
Wardrobe Hook
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Materials
Drywall
Includes Hardware
Hardware Not Included
Hooks per Base
1

Description

Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 150 lb, Hook Height 4 in, Hook Base Width 1 3/4 in, Projection 2 1/8 in, White, Hook Eye Inside H 1 in, Hook Eye Inside W 1 in, Depth 2 1/8 in, Thread Size Not Applicable, Weight 0.27 lb, Thread Length Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.