Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Stl, 7-5/8 in H, Wht, 50 lb Load Limit

  • Mfr # 39DL13

  • Zoro # G0704247


product price: $5.15
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Nail In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39DL13
Zoro #
G0704247
UPC #
190735476499
Country of Origin
China

Dimensions

Hook Height
7 7/8 in
Hook Base Width
1 in
Depth
10 5/8 in
Base Width
1 in
Hook Inside Height
1 1/2 in
Base Height
7 7/8 in
Overall Height
7 13/16 in
Overall Depth
10 5/8 in
Overall Width
1 in
Hook Inside Width
10 5/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Nail In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Painted
Working Load Limit
50 lb
Projection
10 3/4 in
Color
White
Hook Eye Inside H
9 3/8 in
Weight
0.85 lb
Material
Steel
Finish
Painted
Item
Utility Hook
Hook Type
Hook
For Use With
Clothing, Coats, Hats, Towels
For Materials
Drywall
Hooks per Base
1
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Includes Hardware
Hardware Not Included
Product Type
Utility Hook
Base Shape
Rectangle
Count
1
Weight Capacity
50 lb

Description

Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 50 lb, Hook Height 7 7/8 in, Hook Base Width 1 in, Projection 10 3/4 in, White, Hook Eye Inside H 9 3/8 in, Depth 10 5/8 in, Thread Size Not Applicable, Weight 0.85 lb, Thread Length Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.