Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Stl, 7-5/8x6-1/2in, 50 lb. Load Limit

  • Mfr # 39DL12

  • Zoro # G0704256


product price: $4.49
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Nail In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39DL12
Zoro #
G0704256
UPC #
190735476482
Country of Origin
China

Dimensions

Hook Height
6 1/2 in
Hook Base Width
1 in
Depth
6 1/2 in
Overall Height
6 1/2 in
Overall Width
1 in
Hook Inside Height
1 1/2 in
Overall Depth
6 1/2 in
Base Height
6 1/2 in
Base Width
1 in
Hook Inside Width
6 1/2 in

Details

Hook Item
Single Point Hook
Fastening Method
Nail In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Painted
Working Load Limit
50 lb
Projection
6 1/2 in
Color
White
Hook Eye Inside H
5 1/2 in
Weight
0.61 lb
Finish
Painted
Material
Steel
Hook Type
Hook
Item
Utility Hook
For Use With
Clothing, Coats, Hats, Towels
Hooks per Base
1
For Materials
Drywall
Weight Capacity
35 lb
Base Shape
Rectangle
Includes Hardware
Hardware Not Included
Product Type
Utility Hook
Count
1
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Ligature Resistance
Not Ligature Resistant

Description

Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 50 lb, Hook Height 6 1/2 in, Hook Base Width 1 in, Projection 6 1/2 in, White, Hook Eye Inside H 5 1/2 in, Depth 6 1/2 in, Thread Size Not Applicable, Weight 0.61 lb, Thread Length Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.