Zoro Homepage

Hook, Storage, 11 In

  • Mfr # 4PB78

  • Zoro # G1620796


product price: $3.49
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB78
Zoro #
G1620796
UPC #
190735517604
Country of Origin
China

Dimensions

Hook Height
10 in
Hook Base Width
10 1/2 in
Depth
9 1/2 in
Width
1 1/2 in
Height
11-1/8"
For Surface Thickness - Maximum
11/16 in
Hook Inside Height
10 1/16 in
Overall Width
1 1/2 in
Overall Depth
10 13/16 in
Overall Height
10 1/2 in
Shaft Diameter
1 1/2 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Zinc Plated
Working Load Limit
25 lb
Projection
10 13/16 in
Color
Silver
Weight
0.6 lb
Hardware
Not Included
Hook Type
Hook
Finish
Zinc Plated
Item
Storage Hook
Material
Steel
For Use With
Bicycles
Type
Heavy Duty
Product Type
Storage Hook
Count
1
Includes Hardware
Hardware Not Included
Weight Capacity
50 lb
Hooks per Base
1
For Location
Garage, Warehouse
Base Shape
No Base

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc Plated, Working Load Limit 25 lb, Hook Height 10 in, Hook Base Width 10 1/2 in, Projection 10 13/16 in, Silver, Thread Size Not Applicable, Weight 0.6 lb, Thread Length Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.