Zoro Homepage

Hook, Tarp, 3 1/2 In

  • Mfr # 4PB81

  • Zoro # G0433982


product price: $3.99
/ea

Key Features

Points per Hook
1
Hook Height
1 1/4 in
Projection
1 3/4 in
Color
Silver
Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB81
Zoro #
G0433982
UPC #
190735517628
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 1/4 in
Depth
1 3/4 in
Overall Length
3-1/2"
Wire Dia.
0.34375 in
Height
3 1/2 in
Width
1/2 in
Length
3 1/2 in
Base Width
1/2 in
Overall Depth
1 3/4 in
Hook Inside Width
1 3/4 in
Hook Inside Height
1 1/4 in
Shaft Diameter
3/8 in
Base Height
2 in
Overall Height
3 1/2 in
Overall Width
1/2 in

Details

Points per Hook
1
Projection
1 3/4 in
Color
Silver
Material
Steel
Finish
Zinc Plated
Load Capacity
150 lb
Item
Tarp Hook
Hook Type
Hook
For Use With
Brooms, Cords, Cork Boards, Keys, String Lights, Tarps
For Materials
Drywall
Hooks per Base
1
Weight Capacity
150 lb
Product Type
Tarp Hook
Count
1
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Includes Hardware
Hardware Not Included
Base Shape
Irregular

Description

Points per Hook 1, Working Load Limit 150 lb., Hook Height 1 1/4 in, Projection 1 3/4 in, Silver, Depth 1 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes Not Applicable, Overall Length 3-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.