Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, 1000 Lb Cap., 71 x 31 1/2 x 46 In

  • Mfr # SD-1.1

  • Zoro # G3336387


product price: $1,424.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
1000 lb
Fork Pocket Height
2-1/2 in
Cubic Foot Capacity
29.7 cu ft.
Finish
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.1
Zoro #
G3336387
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
2-1/2 in
Fork Pocket Depth
31 in
Fork Pocket Width
24-1/2 in
Overall Width
31"
Overall Height
46"
Overall Length
71"

Details

Color
Gray
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Cubic Foot Capacity
29.7 cu ft.
Finish
Enamel
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard
Volume Capacity
1 cu. yd.
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Hopper Type
Forklift Capable
Cubic Yard Capacity
1.1 cu yd
Dump Angle
30 Degrees
Hopper Material
Plastic
Color - Hoppers and Cube Trucks
Gray
Hopper Release
Bumper Release
Frame Material
Steel
Hopper Capacity
29 cu. ft.
Mobility Type
Fork Pockets
Load Capacity - Maximum
1,000 lb
Hopper Profile
Standard
Included Casters
Casters Not Included
Fork Pocket Spacing
24 1/2 in
Frame Gauge
10 ga
Capacity - Cubic Foot
29 cu ft
Capacity - Cubic Yard
1 1/8 cu yd
Hopper Release Type
Lever

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 46 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.