Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, 750 Lb Load Cap., 59 x 26 x 42

  • Mfr # SD-5/8

  • Zoro # G3336405


product price: $1,147.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Load Capacity
750 lb
Overall Length
59"
Hopper Release
Bumper Release
Fork Pocket Width
22-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5/8
Zoro #
G3336405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59"
Fork Pocket Width
22-3/4 in
Fork Pocket Depth
29-3/4 in
Overall Width
26"
Fork Pocket Height
2-1/2 in
Overall Height
42"

Details

Color
Gray
Load Capacity
750 lb
Item
Self Dumping Hoppers
Hopper Release
Bumper Release
Finish
Enamel
Load Capacity - Hoppers and Cube Trucks
750 lb
Volume Capacity
1/2 cu. yd.
Dump Angle
30 Degrees
Hopper Material
Plastic
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Type
Forklift Capable
Cubic Foot Capacity
16.7 cu ft.
Cubic Yard Capacity
0.62 cu yd
Hopper Base
Standard
Color - Hoppers and Cube Trucks
Gray
Hopper Capacity
16 cu. ft.
Frame Material
Steel
Capacity - Cubic Yard
5/8 cu yd
Frame Gauge
10 ga
Hopper Profile
Standard
Load Capacity - Maximum
750 lb
Mobility Type
Fork Pockets
Hopper Release Type
Lever
Capacity - Cubic Foot
16 cu ft
Included Casters
Casters Not Included
Fork Pocket Spacing
22 3/4 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 42 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel, Dump Angle 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.