Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.25 cu ft, Blue, Corrugated Plastic

  • Mfr # 5736 BLUE

  • Zoro # G815921061


product price: $5.15
/ea

Key Features

Material
Corrugated Plastic
Weight Capacity
30 lb
Overall Length
12 in
Overall Height
4 1/2 in
Volume Capacity
0.25 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5736 BLUE
Zoro #
G815921061
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
4 1/2 in
Overall Width
8 in
Inside Length
11 1/2 in
Inside Width
7 1/2 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
Blue
Item
Hopper Bin
Weight Capacity
30 lb
Volume Capacity
0.25 cu ft
Nestable
Not Nesting Capable
Stackable
Not Stacking Capable
Maximum Operating Temperature
180 Degrees F
NSF Certified
Not NSF Certified
Hangable
Not Hangable
FDA Compliant
FDA Compliant
Number of Short Divider Slots
0
Number of Compartments
0
Includes Label Holder
Label Holder Not Included
Ventilated
Not Ventilated
Minimum Operating Temperature
0 Degrees F
Mobility
Stationary
Number of Dividers
0
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Hopper Style
Single-Sided
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Divider Slots
0
Metal Detectable
Not Metal Detectable

Description

Hopper Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 12 in, Overall Width 8 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.