Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.25 cu ft, White, Corrugated Plastic

  • Mfr # 5736 WHITE

  • Zoro # G615921063


product price: $5.15
/ea

Key Features

Material
Corrugated Plastic
Weight Capacity
30 lb
Overall Width
8 in
Nestable
Not Nesting Capable
Inside Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5736 WHITE
Zoro #
G615921063
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Inside Length
11 1/2 in
Overall Height
4 1/2 in
Inside Width
7 1/2 in
Overall Length
12 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
White
Item
Hopper Bin
Weight Capacity
30 lb
Nestable
Not Nesting Capable
Stackable
Not Stacking Capable
Volume Capacity
0.25 cu ft
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Includes Label Holder
Label Holder Not Included
FDA Compliant
FDA Compliant
Maximum Operating Temperature
180 Degrees F
Hangable
Not Hangable
Number of Long Divider Slots
0
Hopper Style
Single-Sided
Ventilated
Not Ventilated
Number of Divider Slots
0
Number of Compartments
0
Minimum Operating Temperature
0 Degrees F
Number of Dividers
0
Metal Detectable
Not Metal Detectable
Number of Short Divider Slots
0

Description

Hopper Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 12 in, Overall Width 8 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.