Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.38 cu ft, Black, Corrugated Plastic

  • Mfr # 5737 BLACK

  • Zoro # G715921055


product price: $5.49
/ea

Key Features

Material
Corrugated Plastic
Weight Capacity
30 lb
Overall Width
6 in
Nestable
Not Nesting Capable
Volume Capacity
0.38 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5737 BLACK
Zoro #
G715921055
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
24 in
Inside Width
5 1/2 in
Overall Height
4 1/2 in
Inside Length
23 1/2 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
Black
Item
Hopper Bin
Weight Capacity
30 lb
Nestable
Not Nesting Capable
Volume Capacity
0.38 cu ft
Stackable
Not Stacking Capable
Ventilated
Not Ventilated
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
FDA Compliant
FDA Compliant
Maximum Operating Temperature
180 Degrees F
NSF Certified
Not NSF Certified
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Metal Detectable
Not Metal Detectable
Includes Label Holder
Label Holder Not Included
Number of Dividers
0
Number of Divider Slots
0
Minimum Operating Temperature
0 Degrees F
Number of Compartments
0
Hangable
Not Hangable
Hopper Style
Single-Sided

Description

Hopper Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 24 in, Overall Width 6 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.