Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.38 cu ft, Blue, Corrugated Plastic

  • Mfr # 5737 BLUE

  • Zoro # G415921058


product price: $5.49
/ea

Key Features

Material
Corrugated Plastic
Volume Capacity
0.38 cu ft
Stackable
Not Stacking Capable
Overall Length
24 in
Inside Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5737 BLUE
Zoro #
G415921058
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Inside Width
5 1/2 in
Overall Width
6 in
Overall Height
4 1/2 in
Inside Length
23 1/2 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
Blue
Item
Hopper Bin
Volume Capacity
0.38 cu ft
Stackable
Not Stacking Capable
Nestable
Not Nesting Capable
Weight Capacity
30 lb
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
180 Degrees F
Includes Label Holder
Label Holder Not Included
Hangable
Not Hangable
Mobility
Stationary
Number of Divider Slots
0
Hopper Style
Single-Sided
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Compartments
0
Number of Short Divider Slots
0
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
Number of Dividers
0
FDA Compliant
FDA Compliant
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Number of Long Divider Slots
0

Description

Hopper Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 24 in, Overall Width 6 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.