Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.56 cu ft, Black, Corrugated Plastic

  • Mfr # Opp 00012472 BLACK

  • Zoro # G815921085


product price: $5.29
/ea

Key Features

Material
Corrugated Plastic
Nestable
Not Nesting Capable
Overall Height
4 1/2 in
Overall Width
12 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Opp 00012472 BLACK
Zoro #
G815921085
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
12 in
Overall Length
18 in
Inside Width
11 1/2 in
Inside Length
17 1/2 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
Black
Item
Hopper Bin
Nestable
Not Nesting Capable
Volume Capacity
0.56 cu ft
Weight Capacity
30 lb
Stackable
Not Stacking Capable
Minimum Operating Temperature
0 Degrees F
Metal Detectable
Not Metal Detectable
Includes Dividers
Dividers Not Included
Hopper Style
Single-Sided
NSF Certified
Not NSF Certified
Number of Dividers
0
Ventilated
Not Ventilated
Hangable
Not Hangable
Number of Compartments
0
Number of Long Divider Slots
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Number of Divider Slots
0
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Not Included
FDA Compliant
FDA Compliant
Maximum Operating Temperature
180 Degrees F

Description

Hopper Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 18 in, Overall Width 12 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.