Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.56 cu ft, Blue, Corrugated Plastic

  • Mfr # 5739 BLUE

  • Zoro # G515921064


product price: $5.29
/ea

Key Features

Material
Corrugated Plastic
Stackable
Not Stacking Capable
Overall Height
4 1/2 in
Weight Capacity
30 lb
Volume Capacity
0.56 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5739 BLUE
Zoro #
G515921064
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Length
18 in
Inside Length
17 1/2 in
Inside Width
11 1/2 in
Overall Width
12 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
Blue
Item
Hopper Bin
Stackable
Not Stacking Capable
Weight Capacity
30 lb
Volume Capacity
0.56 cu ft
Nestable
Not Nesting Capable
Number of Dividers
0
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
Number of Short Divider Slots
0
Minimum Operating Temperature
0 Degrees F
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Ventilated
Not Ventilated
Number of Compartments
0
Mobility
Stationary
Hopper Style
Single-Sided
Number of Long Divider Slots
0
Maximum Operating Temperature
180 Degrees F
Includes Label Holder
Label Holder Not Included
Hangable
Not Hangable
Number of Divider Slots
0

Description

Hopper Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 18 in, Overall Width 12 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.