Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.56 cu ft, White, Corrugated Plastic

  • Mfr # 5739 WHITE

  • Zoro # G215921067


product price: $5.29
/ea

Key Features

Material
Corrugated Plastic
Inside Length
17 1/2 in
Nestable
Not Nesting Capable
Weight Capacity
30 lb
Volume Capacity
0.56 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5739 WHITE
Zoro #
G215921067
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
17 1/2 in
Overall Length
18 in
Inside Width
11 1/2 in
Overall Height
4 1/2 in
Overall Width
12 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
White
Item
Hopper Bin
Nestable
Not Nesting Capable
Weight Capacity
30 lb
Volume Capacity
0.56 cu ft
Stackable
Not Stacking Capable
NSF Certified
Not NSF Certified
Number of Compartments
0
Includes Label Holder
Label Holder Not Included
Maximum Operating Temperature
180 Degrees F
Hopper Style
Single-Sided
Number of Short Divider Slots
0
Minimum Operating Temperature
0 Degrees F
Ventilated
Not Ventilated
Includes Dividers
Dividers Not Included
Hangable
Not Hangable
Number of Long Divider Slots
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Number of Divider Slots
0
Number of Dividers
0
Metal Detectable
Not Metal Detectable
FDA Compliant
FDA Compliant

Description

Hopper Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 18 in, Overall Width 12 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.