Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.75 cu ft, Blue, Corrugated Plastic

  • Mfr # 5738 BLUE

  • Zoro # G415921072


product price: $6.69
/ea

Key Features

Material
Corrugated Plastic
Overall Length
24 in
Overall Width
12 in
Volume Capacity
0.75 cu ft
Inside Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5738 BLUE
Zoro #
G415921072
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
12 in
Inside Width
11 1/2 in
Overall Height
4 1/2 in
Inside Length
23 1/2 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
Blue
Item
Hopper Bin
Volume Capacity
0.75 cu ft
Weight Capacity
30 lb
Stackable
Not Stacking Capable
Nestable
Not Nesting Capable
Mobility
Stationary
Includes Label Holder
Label Holder Not Included
Hopper Style
Single-Sided
Ventilated
Not Ventilated
Number of Compartments
0
Includes Dividers
Dividers Not Included
Number of Dividers
0
Metal Detectable
Not Metal Detectable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Maximum Operating Temperature
180 Degrees F
Number of Short Divider Slots
0
Number of Divider Slots
0
Number of Long Divider Slots
0
Hangable
Not Hangable
Minimum Operating Temperature
0 Degrees F

Description

Hopper Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 24 in, Overall Width 12 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.