Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Bin, 0.75 cu ft, White, Corrugated Plastic

  • Mfr # 5738 WHITE

  • Zoro # G115921051


product price: $6.69
/ea

Key Features

Material
Corrugated Plastic
Overall Length
24 in
Overall Width
12 in
Weight Capacity
30 lb
Nestable
Not Nesting Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5738 WHITE
Zoro #
G115921051
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
12 in
Inside Length
23 1/2 in
Inside Width
11 1/2 in
Overall Height
4 1/2 in
Hopper Height
2 1/4 in

Details

Material
Corrugated Plastic
Color
White
Item
Hopper Bin
Weight Capacity
30 lb
Nestable
Not Nesting Capable
Volume Capacity
0.75 cu ft
Stackable
Not Stacking Capable
Minimum Operating Temperature
0 Degrees F
Number of Dividers
0
Includes Label Holder
Label Holder Not Included
Hangable
Not Hangable
Ventilated
Not Ventilated
Maximum Operating Temperature
180 Degrees F
Number of Compartments
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Hopper Style
Single-Sided
Number of Divider Slots
0
FDA Compliant
FDA Compliant
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Mobility
Stationary
Includes Dividers
Dividers Not Included

Description

Hopper Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Corrugated Plastic, Maximum Operating Temperature 180 Degrees F, Overall Height 4 1/2 in, Overall Length 24 in, Overall Width 12 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.