Hopper Lid, Black, Fits 1-1/2 cu. yd.
Mfr # PLID-H-150
Zoro # G5419215
product price: $233.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Length
40 1/4 in
Overall Width
42 1/2 in
Material
HDPE
Color
Black
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLID-H-150
Zoro #
G5419215
UPC #
691215030311
Country of Origin
China
Dimensions
Overall Length
40 1/4 in
Overall Width
42 1/2 in
Platform Length
40.25"
Fits Truck Size (Cu.-Yd.)
2 cu yd
Overall Height
9 in
Fits Truck Size (Cu.-Ft.)
40.5 cu ft
Fits Container Size
1-1/2 cu. yd.
Overall LxWxH
40 1/4 in x 42 1/2 in x 9 in
Details
Material
HDPE
Color
Black
Item
Hopper Lid
Assembled
No
Container Lid Material
HDPE
Includes
Lock Not Included, Lockable Prop
Color - Hoppers and Cube Trucks
Black
Lid Type
Lockable
Item - Cart and Truck Lids
Hopper Lid
Container Lid Type
Lockable
Features
Crown for Water Drainage
Closure
Hardware Installed
For Truck Type
Self-Dumping Hopper
Closure Type
Hardware Installed
Compatible Capacity - Cubic Yard
2 cu yd
Compatible Capacity - Cubic Foot
40.5 cu ft
Description
Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 40 1/4 in, Overall Width 42 1/2 in, Overall Height 9 in, Material HDPE, Closure Type Hardware Installed, Color Black, Compatible Capacity - Cubic Yard 2 cu yd, Compatible Capacity - Cubic Foot 40.5 cu ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.