Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Gray, Fits 1-1/2 cu. yd.

  • Mfr # 15033 GRAY

  • Zoro # G2111019


product price: $613.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
64 1/4 in
Overall Width
59 in
Material
Steel
Color
Gray
Container Lid Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15033 GRAY
Zoro #
G2111019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 1/4 in
Overall Width
59 in
Fits Truck Size (Cu.-Ft.)
40.5 cu ft
Fits Truck Size (Cu.-Yd.)
1.5 cu yd
Overall Height
2 in
Fits Container Size
1-1/2 cu. yd.
Overall LxWxH
64 1/4 in x 59 in x 2 in

Details

Material
Steel
Color
Gray
Item
Hopper Lid
Container Lid Type
Hinged
Item - Cart and Truck Lids
Hopper Lid
Color - Hoppers and Cube Trucks
Gray
Lid Type
Hinged
Container Lid Material
Steel
Container Material
Vinyl
Features
Helps keep trash or debris from spilling out of hopper
For Truck Type
Self-Dumping Hopper
Closure
Resting Lid
Compatible Capacity - Cubic Foot
40.5 cu ft
Number of Hinges
1
Closure Type
Resting
Compatible Capacity - Cubic Yard
1.5 cu yd
Compatible with Manufacturer Model Number
15077 GRAY
For Use With Mfr. Model Number
15077 GRAY
Compatible Manufacturer Part Number
15077 GRAY
Compatible Manufacturer Model Number
15077 GRAY
Compatible with Manufacturer Model No.
15077 GRAY
Compatible with Mfr. Model No.
15077 GRAY
For Use with Mfr Model Number
15077 GRAY
Compatible Pump Manufacturer Part Number
15077 GRAY
Compatible Mfr. Model Number
15077 GRAY

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 1.5 cu yd, Compatible with Grainger Part Number 4LLL1, Compatible Capacity - Cubic Foot 40.5 cu ft, Compatible with Manufacturer Model Number 15077 GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.