Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Gray, Fits 20-1/4 cu. ft.

  • Mfr # 7533 GRAY

  • Zoro # G7365382


product price: $423.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
59 in
Overall Width
41 in
Material
Steel
Color
Gray
Container Lid Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533 GRAY
Zoro #
G7365382
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59 in
Overall Width
41 in
Overall Height
2 in
Fits Container Size
20-1/4 cu. ft.
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Fits Truck Size (Cu.-Ft.)
20.2 cu ft
Overall LxWxH
59 in x 41 in x 2 in

Details

Material
Steel
Color
Gray
Item
Hopper Lid
Container Lid Material
Steel
Lid Type
Hinged
Item - Cart and Truck Lids
Hopper Lid
Container Lid Type
Hinged
Color - Hoppers and Cube Trucks
Gray
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Features
Helps keep trash or debris from spilling out of hopper
Compatible Capacity - Cubic Foot
20.2 cu ft
Number of Hinges
1
Compatible with Manufacturer Model Number
7577 GRAY
Compatible Capacity - Cubic Yard
0.75 cu yd
Closure Type
Resting
For Use With Mfr. Model Number
7577 GRAY
Compatible Manufacturer Part Number
7577 GRAY
Compatible Manufacturer Model Number
7577 GRAY
Compatible with Manufacturer Model No.
7577 GRAY
Compatible with Mfr. Model No.
7577 GRAY
For Use with Mfr Model Number
7577 GRAY
Compatible Pump Manufacturer Part Number
7577 GRAY
Compatible Mfr. Model Number
7577 GRAY

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 59 3/4 in, Overall Width 41 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 0.75 cu yd, Compatible with Grainger Part Number 4LLK3, Compatible Capacity - Cubic Foot 20.2 cu ft, Compatible with Manufacturer Model Number 7577 GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.