Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Gray, Fits 3 cu. yd.

  • Mfr # 30033 GRAY

  • Zoro # G2114108


product price: $650.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
89 1/4 in
Overall Width
59 in
Material
Steel
Color
Gray
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30033 GRAY
Zoro #
G2114108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 1/4 in
Overall Width
59 in
Overall Height
2 in
Fits Truck Size (Cu.-Yd.)
3 cu yd
Fits Truck Size (Cu.-Ft.)
81.0 cu ft
Fits Container Size
3 cu. yd.
Overall LxWxH
89 1/4 in x 59 in x 2 in

Details

Material
Steel
Color
Gray
Item
Hopper Lid
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Gray
Container Lid Type
Hinged
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
Steel
Container Material
Vinyl
Closure
Resting Lid
Features
Helps keep trash or debris from spilling out of hopper
For Truck Type
Self-Dumping Hopper
Compatible with Manufacturer Model Number
30077 GRAY
Compatible Capacity - Cubic Yard
3 cu yd
Closure Type
Resting
Compatible Capacity - Cubic Foot
81 cu ft
Number of Hinges
2
For Use With Mfr. Model Number
30077 GRAY
Compatible Manufacturer Part Number
30077 GRAY
Compatible Manufacturer Model Number
30077 GRAY
Compatible with Manufacturer Model No.
30077 GRAY
Compatible with Mfr. Model No.
30077 GRAY
For Use with Mfr Model Number
30077 GRAY
Compatible Pump Manufacturer Part Number
30077 GRAY
Compatible Mfr. Model Number
30077 GRAY

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 87 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 3 cu yd, Compatible with Grainger Part Number 4LLL9, Compatible Capacity - Cubic Foot 81 cu ft, Compatible with Manufacturer Model Number 30077 GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.