Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Gray, Hinged, Fits 1/3 cu. yd.

  • Mfr # 3333 GRAY

  • Zoro # G7289895


product price: $381.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
51 3/4 in
Overall Width
33 in
Material
Steel
Color
Gray
Color - Hoppers and Cube Trucks
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3333 GRAY
Zoro #
G7289895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 3/4 in
Overall Width
33 in
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Fits Container Size
1/3 cu. yd.
Overall Height
2 in
Overall LxWxH
51 3/4 in x 33 in x 2 in

Details

Material
Steel
Color
Gray
Item
Hopper Lid
Color - Hoppers and Cube Trucks
Gray
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
Steel
Lid Type
Hinged
Container Lid Type
Hinged
Closure
Resting Lid
Features
Helps keep trash or debris from spilling out of hopper
For Truck Type
Self-Dumping Hopper
Compatible Capacity - Cubic Foot
9 cu ft
Compatible Capacity - Cubic Yard
0.33 cu yd
Number of Hinges
1
Compatible with Manufacturer Model Number
3377 GRAY
Closure Type
Resting
For Use With Mfr. Model Number
3377 GRAY
Compatible Manufacturer Part Number
3377 GRAY
Compatible Manufacturer Model Number
3377 GRAY
Compatible with Manufacturer Model No.
3377 GRAY
Compatible with Mfr. Model No.
3377 GRAY
For Use with Mfr Model Number
3377 GRAY
Compatible Pump Manufacturer Part Number
3377 GRAY
Compatible Mfr. Model Number
3377 GRAY

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 53 1/2 in, Overall Width 33 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Gray, Compatible Capacity - Cubic Yard 0.33 cu yd, Compatible with Grainger Part Number 4LLJ4, Compatible Capacity - Cubic Foot 9 cu ft, Compatible with Manufacturer Model Number 3377 GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.