Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Orange, Fits 1-1/2 cu. yd.

  • Mfr # 15033 ORANGE

  • Zoro # G2118229


product price: $585.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
64 1/2 in
Overall Width
59 in
Material
Steel
Color
Orange
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15033 ORANGE
Zoro #
G2118229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 1/2 in
Overall Width
59 in
Overall Height
2 in
Fits Truck Size (Cu.-Yd.)
1.5 cu yd
Fits Truck Size (Cu.-Ft.)
40.5 cu ft
Fits Container Size
1-1/2 cu. yd.
Overall LxWxH
64 1/2 in x 59 in x 2 in

Details

Material
Steel
Color
Orange
Item
Hopper Lid
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Orange
Container Lid Type
Hinged
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
Steel
Container Material
Vinyl
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Features
Helps keep trash or debris from spilling out of hopper
Closure Type
Resting
Compatible with Manufacturer Model Number
15077 ORANGE
Compatible Capacity - Cubic Foot
40.5 cu ft
Compatible Capacity - Cubic Yard
1.5 cu yd
Number of Hinges
1
For Use With Mfr. Model Number
15077 ORANGE
Compatible Manufacturer Part Number
15077 ORANGE
Compatible Manufacturer Model Number
15077 ORANGE
Compatible with Manufacturer Model No.
15077 ORANGE
Compatible with Mfr. Model No.
15077 ORANGE
For Use with Mfr Model Number
15077 ORANGE
Compatible Pump Manufacturer Part Number
15077 ORANGE
Compatible Mfr. Model Number
15077 ORANGE

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Orange, Compatible Capacity - Cubic Yard 1.5 cu yd, Compatible with Grainger Part Number 9CVU6, Compatible Capacity - Cubic Foot 40.5 cu ft, Compatible with Manufacturer Model Number 15077 ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.