Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Orange, Fits 1 cu. yd.

  • Mfr # 10033 ORANGE

  • Zoro # G7324134


product price: $464.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
64 1/4 in
Overall Width
41 in
Material
Steel
Color
Orange
Color - Hoppers and Cube Trucks
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033 ORANGE
Zoro #
G7324134
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 1/4 in
Overall Width
41 in
Fits Truck Size (Cu.-Yd.)
1 cu yd
Overall Height
2 in
Fits Truck Size (Cu.-Ft.)
27.0 cu ft
Fits Container Size
1 cu. yd.
Overall LxWxH
64 1/4 in x 41 in x 2 in

Details

Material
Steel
Color
Orange
Item
Hopper Lid
Color - Hoppers and Cube Trucks
Orange
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
Steel
Lid Type
Hinged
Container Lid Type
Hinged
Container Material
Polyethylene; LDPE
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Closure Type
Resting
Compatible Capacity - Cubic Yard
1 cu yd
Number of Hinges
1
Compatible with Manufacturer Model Number
10077 ORANGE
Compatible Capacity - Cubic Foot
27 cu ft
For Use With Mfr. Model Number
10077 ORANGE
Compatible Manufacturer Part Number
10077 ORANGE
Compatible Manufacturer Model Number
10077 ORANGE
Compatible with Manufacturer Model No.
10077 ORANGE
Compatible with Mfr. Model No.
10077 ORANGE
For Use with Mfr Model Number
10077 ORANGE
Compatible Pump Manufacturer Part Number
10077 ORANGE
Compatible Mfr. Model Number
10077 ORANGE

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 41 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Orange, Compatible Capacity - Cubic Yard 1 cu yd, Compatible with Grainger Part Number 4LLK7, Compatible Capacity - Cubic Foot 27 cu ft, Compatible with Manufacturer Model Number 10077 ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.