Zoro Homepage

Hopper Lid, Orange, Fits 1/3 cu. yd.

  • Mfr # 3333 ORANGE

  • Zoro # G7311087


product price: $382.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
51 3/4 in
Overall Width
33 in
Material
Steel
Color
Orange
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3333 ORANGE
Zoro #
G7311087
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 3/4 in
Overall Width
33 in
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Overall Height
2 in
Fits Container Size
1/3 cu. yd.
Overall LxWxH
51 3/4 in x 33 in x 2 in

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 53 1/2 in, Overall Width 33 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Orange, Compatible Capacity - Cubic Yard 0.33 cu yd, Compatible with Grainger Part Number 4LLJ5, Compatible Capacity - Cubic Foot 9 cu ft, Compatible with Manufacturer Model Number 3377 ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.