Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Orange, Fits 20-1/4 cu. ft.

  • Mfr # 7533 ORANGE

  • Zoro # G7300596


product price: $455.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
59 in
Overall Width
41 in
Material
Steel
Color
Orange
Container Lid Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533 ORANGE
Zoro #
G7300596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59 in
Overall Width
41 in
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Fits Truck Size (Cu.-Ft.)
20.2 cu ft
Overall Height
2 in
Fits Container Size
20-1/4 cu. ft.
Overall LxWxH
59 in x 41 in x 2 in

Details

Material
Steel
Color
Orange
Item
Hopper Lid
Container Lid Material
Steel
Item - Cart and Truck Lids
Hopper Lid
Color - Hoppers and Cube Trucks
Orange
Lid Type
Hinged
Container Lid Type
Hinged
For Truck Type
Self-Dumping Hopper
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
Compatible Capacity - Cubic Foot
20.2 cu ft
Number of Hinges
1
Compatible with Manufacturer Model Number
7577 ORANGE
Compatible Capacity - Cubic Yard
0.75 cu yd
Closure Type
Resting
For Use With Mfr. Model Number
7577 ORANGE
Compatible Manufacturer Part Number
7577 ORANGE
Compatible Manufacturer Model Number
7577 ORANGE
Compatible with Manufacturer Model No.
7577 ORANGE
Compatible with Mfr. Model No.
7577 ORANGE
For Use with Mfr Model Number
7577 ORANGE
Compatible Pump Manufacturer Part Number
7577 ORANGE
Compatible Mfr. Model Number
7577 ORANGE

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 59 3/4 in, Overall Width 41 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Orange, Compatible Capacity - Cubic Yard 0.75 cu yd, Compatible Grainger Part Number 8YA24, Compatible Capacity - Cubic Foot 20.2 cu ft, Compatible with Manufacturer Model Number 7577 ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.