Zoro Homepage

Hopper Lid, Orange, Fits 3 cu. yd.

  • Mfr # 30033 ORANGE

  • Zoro # G2111816


product price: $703.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
89 1/4 in
Overall Width
59 in
Material
Steel
Color
Orange
Color - Hoppers and Cube Trucks
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30033 ORANGE
Zoro #
G2111816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 1/4 in
Overall Width
59 in
Fits Container Size
3 cu. yd.
Fits Truck Size (Cu.-Ft.)
81.0 cu ft
Fits Truck Size (Cu.-Yd.)
3 cu yd
Overall Height
2 in
Overall LxWxH
89 1/4 in x 59 in x 2 in

Details

Material
Steel
Color
Orange
Item
Hopper Lid
Color - Hoppers and Cube Trucks
Orange
Item - Cart and Truck Lids
Hopper Lid
Container Lid Type
Hinged
Lid Type
Hinged
Container Lid Material
Steel
Container Material
Vinyl
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Closure Type
Resting
Compatible with Manufacturer Model Number
30077 ORANGE
Number of Hinges
2
Compatible Capacity - Cubic Yard
3 cu yd
Compatible Capacity - Cubic Foot
81 cu ft
For Use With Mfr. Model Number
30077 ORANGE
Compatible Manufacturer Part Number
30077 ORANGE
Compatible Manufacturer Model Number
30077 ORANGE
Compatible with Manufacturer Model No.
30077 ORANGE
Compatible with Mfr. Model No.
30077 ORANGE
For Use with Mfr Model Number
30077 ORANGE
Compatible Pump Manufacturer Part Number
30077 ORANGE
Compatible Mfr. Model Number
30077 ORANGE

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 87 in, Overall Width 59 in, Overall Height 2 in, Number of Hinges 2, Material Steel, Closure Type Resting, Color Orange, Compatible Capacity - Cubic Yard 3 cu yd, Compatible with Grainger Part Number 8Y704, Compatible Capacity - Cubic Foot 81 cu ft, Compatible with Manufacturer Model Number 30077 ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.