Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Red, Fits 20-1/4 cu. ft.

  • Mfr # 7533 RED

  • Zoro # G7332114


product price: $455.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
59 in
Overall Width
41 in
Material
Steel
Color
Red
Container Lid Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533 RED
Zoro #
G7332114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59 in
Overall Width
41 in
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Overall Height
2 in
Fits Truck Size (Cu.-Ft.)
20.2 cu ft
Fits Container Size
20-1/4 cu. ft.
Overall LxWxH
59 in x 41 in x 2 in

Details

Material
Steel
Color
Red
Item
Hopper Lid
Container Lid Material
Steel
Color - Hoppers and Cube Trucks
Red
Item - Cart and Truck Lids
Hopper Lid
Lid Type
Hinged
Container Lid Type
Hinged
Features
Helps keep trash or debris from spilling out of hopper
For Truck Type
Self-Dumping Hopper
Closure
Resting Lid
Number of Hinges
1
Compatible Capacity - Cubic Foot
20.2 cu ft
Compatible with Manufacturer Model Number
7577 RED
Compatible Capacity - Cubic Yard
0.75 cu yd
Closure Type
Resting
For Use With Mfr. Model Number
7577 RED
Compatible Manufacturer Part Number
7577 RED
Compatible Manufacturer Model Number
7577 RED
Compatible with Manufacturer Model No.
7577 RED
Compatible with Mfr. Model No.
7577 RED
For Use with Mfr Model Number
7577 RED
Compatible Pump Manufacturer Part Number
7577 RED
Compatible Mfr. Model Number
7577 RED

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 59 3/4 in, Overall Width 41 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Red, Compatible Capacity - Cubic Yard 0.75 cu yd, Compatible with Grainger Part Number 4LLK4, Compatible Capacity - Cubic Foot 20.2 cu ft, Compatible with Manufacturer Model Number 7577 RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.