Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper Lid, Red, Hinged, Fits 1 cu. yd.

  • Mfr # 10033 RED

  • Zoro # G7396453


product price: $464.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
64 1/4 in
Overall Width
41 in
Material
Steel
Color
Red
Color - Hoppers and Cube Trucks
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033 RED
Zoro #
G7396453
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 1/4 in
Overall Width
41 in
Overall Height
2 in
Fits Container Size
1 cu. yd.
Fits Truck Size (Cu.-Ft.)
27.0 cu ft
Fits Truck Size (Cu.-Yd.)
1 cu yd
Overall LxWxH
64 1/4 in x 41 in x 2 in

Details

Material
Steel
Color
Red
Item
Hopper Lid
Color - Hoppers and Cube Trucks
Red
Container Lid Type
Hinged
Lid Type
Hinged
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
Steel
Features
Helps keep trash or debris from spilling out of hopper
Closure
Resting Lid
For Truck Type
Self-Dumping Hopper
Closure Type
Resting
Number of Hinges
1
Compatible with Manufacturer Model Number
10077 RED
Compatible Capacity - Cubic Foot
27 cu ft
Compatible Capacity - Cubic Yard
1 cu yd
For Use With Mfr. Model Number
10077 RED
Compatible Manufacturer Part Number
10077 RED
Compatible Manufacturer Model Number
10077 RED
Compatible with Manufacturer Model No.
10077 RED
Compatible with Mfr. Model No.
10077 RED
For Use with Mfr Model Number
10077 RED
Compatible Pump Manufacturer Part Number
10077 RED
Compatible Mfr. Model Number
10077 RED

Description

Hopper Lid, Product Type Self-Dumping Hopper Lid, Overall Length 64 1/2 in, Overall Width 41 in, Overall Height 2 in, Number of Hinges 1, Material Steel, Closure Type Resting, Color Red, Compatible Capacity - Cubic Yard 1 cu yd, Compatible with Grainger Part Number 4LLK8, Compatible Capacity - Cubic Foot 27 cu ft, Compatible with Manufacturer Model Number 10077 RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.